Series Information
| Manufacturer Part Number | 2855.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | FERRULE, INS, 6AWG, BLU, SHORT DIN STD, SINGLE WIRE 24mm OAL, 12mm STRIP LENGTH |
| Color | Blue |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.47 " |
| Length | 0.94 " |
| Number of Wires | 1 |
| Wire Size Range | 6 AWG |
| Gross Weight | 0.005 lbs |
| Net Weight | 0.005 lbs |