2855
Bodine Gearmotors, 34R-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2855

Bodine Gearmotors, 34R-FX Series

2855

Bodine Gearmotors, 34R-FX Series
Parallel Shaft AC Gearmotor, .167
Item Number
2855
MFG Item Number
BE-2855
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34R-FX Series
Item #
2855
Parallel Shaft AC Gearmotor, .167

34R-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-2855
Manufacturer Bodine
Product Series 34R-FX
Family Series Bodine Gearmotors, 34R-FX Series
Description Parallel Shaft AC Gearmotor, .167 HP, 3 PH, 230VAC,460VAC, 340 RPM
Output Speed 340 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 28 in-lbs
Output Style Parallel Shaft
Horsepower 1/6 hp
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Current Rating 0.5 A, 1 A
Net Weight 9.77 lbs
Gross Weight 11.57 lbs