Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285XBXC-24D

Schneider Relays

285XBXC-24D

Schneider Relays
Relay
MFG Item Number
285XBXC-24D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
285XBXC-24D
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number 285XBXC-24D
Manufacturer Schneider
Family Series Schneider Relays
Description Relay
Coil Voltage 24 VDC
Contacts DPDT
Nominal Coil Voltage 24 VDC
Current Rating 16 A
Net Weight 0 lbs
Gross Weight 0 lbs