Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51182985 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Relay module |
| Status Indicator | Yes |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Net Weight | 0.0514 lbs |
| Gross Weight | 0.051 lbs |