Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
286 Series Information
| Manufacturer Part Number | 51176504 |
|---|---|
| Manufacturer | Wago |
| Product Series | 286 |
| Family Series | Wago Relays, 286 Series |
| Description | Relay module |
| Coil Voltage | 21-26 VDC |
| Contacts | SPDT |
| Mounting | Plug In |
| Termination | Socket |
| Enclosure | Plastic |
| Number of Connections | 6 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 7 A |
| Mechanical Latch | No |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.0769 lbs |
| Gross Weight | 0.077 lbs |