Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51191137 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Relay module |
| Status Indicator | Yes |
| Nominal Coil Voltage | 250 VDC |
| Current Rating | 7 A |
| Net Weight | 0.0879 lbs |
| Gross Weight | 0.088 lbs |