Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

286-336/001-000

Wago Relays

286-336/001-000

Wago Relays
REL DC 24V, gray
MFG Item Number
286-336/001-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
286-336/001-000
REL DC 24V, gray

Series Information

Specifications

Specifications
Manufacturer Part Number 286-336/001-000
Manufacturer Wago
Family Series Wago Relays
Description REL DC 24V, gray
Status Indicator Yes
Nominal Coil Voltage 24 VDC
Current Rating 5 A
Net Weight 0 lbs
Gross Weight 0.09 lbs