Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
286-364/004-000 Wago Relays, Relay module
MFG Item Number
51189209

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

286-364/004-000 Wago Relays, Relay module

MFG Item Number
51189209
Item Number
286-364/004-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
286-364/004-000
Relay module

Series Information

Specifications

Specifications
Manufacturer Part Number 51189209
Manufacturer Wago
Family Series Wago Relays
Description Relay module
Status Indicator Yes
Nominal Coil Voltage 24 VDC
Current Rating 3 A
Net Weight 0.035 lbs
Gross Weight 0.043 lbs
Alternatives
286-364/006-000
286-364/006-000
Wago Relays