Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 286-364 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Relay module; Nominal input voltage: 24 VDC; 1 make contact; Limiting continuous current: 5 A; |
| Status Indicator | Yes |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 5 A |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.037 lbs |