Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 51286351 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Relays |
| Description | Multifunction timing relay module |
| Operation | Flasher, Impulse, Off Delay, On Delay |
| Mounting | Plug-In |
| Timing Range | 0.3-3 s, 3-12 s, 10-100 s, 100-800 s |
| Max Time | 800 s |
| Coil Voltage | 24 VDC |
| Nominal Coil Voltage | 24 VDC |
| DC Voltage | 24 VDC |
| Contact Rating | 5 A |
| Protection Rating | IP20 |
| Comments | EN 60664-1 |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.076 lbs |