Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
286-723 Wago Relays, OPTODC 24V, gray
MFG Item Number
51182123

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

286-723 Wago Relays, OPTODC 24V, gray

MFG Item Number
51182123
Item Number
286-723
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
286-723
OPTODC 24V, gray

Series Information

Specifications

Specifications
Manufacturer Part Number 51182123
Manufacturer Wago
Family Series Wago Relays
Description OPTODC 24V, gray
Status Indicator Yes
Nominal Coil Voltage 24 VDC
Current Rating 4 A
Net Weight 0.06 lbs
Gross Weight 0.059 lbs