Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
286-752 Wago Relays, OPTODC 24V, gray
MFG Item Number
51248831

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

286-752 Wago Relays, OPTODC 24V, gray

MFG Item Number
51248831
Item Number
286-752
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
286-752
OPTODC 24V, gray

Series Information

Specifications

Specifications
Manufacturer Part Number 51248831
Manufacturer Wago
Family Series Wago Relays
Description OPTODC 24V, gray
Status Indicator Yes
Nominal Coil Voltage 24 VDC
Current Rating 0.5 A
Net Weight 0.045 lbs
Gross Weight 0.039 lbs