Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
286-895 Wago Power Supplies, SWITCH-MODCO 250VAC, gray
MFG Item Number
51181291

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

286-895 Wago Power Supplies, SWITCH-MODCO 250VAC, gray

MFG Item Number
51181291
Item Number
286-895
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
286-895
SWITCH-MODCO 250VAC, gray

Series Information

Specifications

Specifications
Manufacturer Part Number 51181291
Manufacturer Wago
Family Series Wago Power Supplies
Description SWITCH-MODCO 250VAC, gray
Nominal Input Voltage 240 VAC
AC Voltage 250 VAC
Mounting Pluggable
Approvals EAC
Net Weight 0.045 lbs
Gross Weight 0.045 lbs