Series Information
| Manufacturer Part Number | 2861.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | FERRULE, INS, BLUE |
| Color | Blue |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | DIN |
| Strip Length | 0.79 " |
| Length | 1.42 " |
| Number of Wires | 1 |
| Wire Size Range | 1 AWG |
| Approvals | cCSAus, CE |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |