286395
Chromalox Heaters, ARMT-3 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
286395 Chromalox Heaters, ARMT-3 Series, ARMT-3905T2 240V1P 9KW
MFG Item Number
286395

286395 Chromalox Heaters, ARMT-3 Series, ARMT-3905T2 240V1P 9KW

MFG Item Number
286395
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, ARMT-3 Series
Item #
286395
ARMT-3905T2 240V1P 9KW

ARMT-3 Series Information

  • Copper Sheath Elements
  • 2‑1/2" NPT Brass Screw Plug
  • Integral Thermostat (DPST)
  • General Purpose Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Manufacturer Part Number 286395
Manufacturer Chromalox
Product Series ARMT-3
Family Series Chromalox Heaters, ARMT-3 Series
Description ARMT-3905T2 240V1P 9KW
Kilowatts 9 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 47
NPT Size 2.5 " Brass Screw Plug
Conduit Thread 0.75 "
Thermostat Yes
Sheath Element Copper
Application Clean Water Heating
Operating Temperature 60-250 °F
Approvals CSA, UL
Comments Model Number: ARMT-3905T2
Net Weight 9 lbs
Gross Weight 9 lbs