Series Information
| Manufacturer Part Number | 2867.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | FERRULE, INS, 18AWG, GRY, LONG DIN STD, SINGLE WIRE 14mm OAL, 8mm STRIP LENGTH |
| Color | Gray |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.31 " |
| Length | 0.55 " |
| Number of Wires | 1 |
| Wire Size Range | 18 AWG |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |