Series Information
| Manufacturer Part Number | 2867P |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/5 HP, 1200 RPM, 42Y |
| Type | Direct Drive Fan and Blower, Permanent Split Capacitor |
| Horsepower | 1/5 hp |
| Kilowatts | 0.2 kW |
| Speed | 1,050 RPM |
| RPM | 1,050 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 42Y |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Enclosure | Open Air Over |
| Mounting | Flex Mount |
| Current Rating | 3 A |
| Composition | Rolled Steel |
| Overload Protection | Automatic |
| Net Weight | 13.36 lbs |
| Gross Weight | 13.36 lbs |