Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2869.0/100

Altech Terminals

2869.0/100

Altech Terminals
18 Ga x 12mm Gry Single Ins Org DIN UL
MFG Item Number
2869.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2869.0/100
18 Ga x 12mm Gry Single Ins Org DIN UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2869.0/100
Manufacturer Altech
Family Series Altech Terminals
Description FERRULE, INS, 18AWG, GRY, XX LONG DIN STD, SINGLE WIRE 18mm OAL, 12mm STRIP LENGTH
Color Gray
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.47 "
Length 0.71 "
Number of Wires 1
Wire Size Range 18 AWG
Gross Weight 0 lbs
Net Weight 0 lbs