Series Information
| Manufacturer Part Number | GT0531 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor, CCP, 30, 1800, DP, 286JM, 3/60/575 |
| Type | Pump |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Phase | 3 |
| NEMA Frame | 286JM |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 29.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 705 lbs |
| Gross Weight | 705 lbs |