Series Information
| Manufacturer Part Number | U507 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor,GENERAL PURPOSE,30,1800,DP, 286T,3/60/200/400 |
| Type | Pump |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 1,770 RPM |
| RPM | 1,770 RPM |
| Phase | 3 |
| NEMA Frame | 286T |
| AC Voltage | 200 VAC, 400 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 83 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 296 lbs |
| Gross Weight | 296 lbs |