Series Information
| Manufacturer Part Number | M894B |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 20, 1200, TEFC, 286HPV, 3/60/230/460 |
| Type | Vertical-Solid Shaft |
| Horsepower | 20 hp |
| Kilowatts | 14.9 kW |
| Speed | 1,175 RPM |
| RPM | 1,175 RPM |
| Phase | 3 |
| NEMA Frame | 286HPV |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Current Rating | 53.5 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 438 lbs |
| Gross Weight | 438 lbs |