287-06618
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

287-06618

Siemens Building Technologies HVAC Valves, FLOWRITE Series

287-06618

Siemens Building Technologies HVAC Valves, FLOWRITE Series
5in. HCO ANSI 125 NC SS + 12in. PNEU w/
MFG Item Number
287-06618
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
287-06618
5in. HCO ANSI 125 NC SS + 12in. PNEU w/

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 287-06618
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 5in. HCO ANSI 125 NC SS + 12in. PNEU w/
Capacity 250 Cv
Pipe Size 5 "
Connection Type Flanged
Max Close-Off Pressure 200 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 125, Positioner
Net Weight 6.925 lbs
Gross Weight 6.925 lbs