287-06624
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

287-06624

Siemens Building Technologies HVAC Valves, FLOWRITE Series

287-06624

Siemens Building Technologies HVAC Valves, FLOWRITE Series
6in. HCO ANSI 250 NO SS + 12in. PNEU w/
MFG Item Number
287-06624
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
287-06624
6in. HCO ANSI 250 NO SS + 12in. PNEU w/

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 287-06624
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 6in. HCO ANSI 250 NO SS + 12in. PNEU w/
Capacity 400 Cv
Pipe Size 6 "
Connection Type Flanged
Max Close-Off Pressure 200 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 250, Positioner
Net Weight 6.945 lbs
Gross Weight 6.945 lbs