287-06627
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

287-06627

Siemens Building Technologies HVAC Valves, FLOWRITE Series

287-06627

Siemens Building Technologies HVAC Valves, FLOWRITE Series
4in. HCO ANSI 250 NC SS + 12in. PNEU w/
MFG Item Number
287-06627
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
287-06627
4in. HCO ANSI 250 NC SS + 12in. PNEU w/

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 287-06627
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 4in. HCO ANSI 250 NC SS + 12in. PNEU w/
Capacity 160 Cv
Pipe Size 4 "
Connection Type Flanged
Max Close-Off Pressure 200 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 250, Positioner
Net Weight 7 lbs
Gross Weight 7 lbs