Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2872.0

Altech Terminals

2872.0

Altech Terminals
FERRULE, INS, 18AWG, RED, VERY LONG
MFG Item Number
2872.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2872.0
FERRULE, INS, 18AWG, RED, VERY LONG

Series Information

Specifications

Specifications
Manufacturer Part Number 2872.0
Manufacturer Altech
Family Series Altech Terminals
Description FERRULE, INS, 18AWG, RED, VERY LONG DIN STD, SINGLE WIRE 16mm OAL, 10mm STRIP LENGTH
Color Red
Insulated Yes
Insulation Material Polypropylene
DIN Standard Industry Standard
Strip Length 0.39 "
Length 0.63 "
Number of Wires 1
Wire Size Range 18 AWG
Gross Weight 0 lbs
Net Weight 0 lbs