Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
287638 Chromalox Heaters, ARMTO-3 Series, ARMTO-3755T2 240V3P 7.5KW
287638 Chromalox Heaters, ARMTO-3 Series, ARMTO-3755T2 240V3P 7.5KW
This item cannot be canceled or returned
Description
ARMTO-3755T2 240V3P 7.5KW
ARMTO-3 Series Information
- Steel Sheath Elements
- Integral Thermostat (DPST)
- General Purpose Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
287638 |
| Manufacturer |
Chromalox |
| Product Series |
ARMTO-3 |
| Family Series |
Chromalox Heaters, ARMTO-3 Series |
| Description |
ARMTO-3755T2 240V3P 7.5KW |
| Kilowatts |
7.5 kW |
| Voltage |
240 V |
| Phase |
3 |
| Watt Density (W/In^2) |
23 |
| NPT Size |
2.5 " Steel Screw Plug |
| Conduit Thread |
0.75 " |
| Thermostat |
Yes |
| Sheath Element |
Steel |
| Application |
Light Weight Oil |
| Operating Temperature |
60-250 °F |
| Approvals |
CSA, UL |
| Comments |
Model Number: ARMTO-3755T2 |
| Net Weight |
13 lbs |
| Gross Weight |
13 lbs |
287638
Chromalox Heaters, ARMTO-3 Series