Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2884.9 Altech Terminals, Ferrule Assortment Kit, ABS1-S
MFG Item Number
2884.9

2884.9 Altech Terminals, Ferrule Assortment Kit, ABS1-S

MFG Item Number
2884.9
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2884.9
Ferrule Assortment Kit, ABS1-S

Series Information

Specifications

Specifications
Manufacturer Part Number 2884.9
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule Assortment Kit, ABS1-S
Insulated Yes
Insulation Material Polypropylene
Number of Wires 1
Wire Size Range 14 AWG, 16 AWG, 18 AWG, 20 AWG
Approvals CE, CSA
Gross Weight 0.18 lbs
Net Weight 0.18 lbs