289-196
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
289-196 Wago DIN Rail Interface Modules, Interface module with RJ-45
MFG Item Number
60328089

289-196 Wago DIN Rail Interface Modules, Interface module with RJ-45

MFG Item Number
60328089
Item Number
289-196
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

DIN Rail Interface Modules, Series
Item #
289-196
Interface module with RJ-45

Series Information

Specifications

Specifications
Manufacturer Part Number 60328089
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module with RJ-45 connectoCAGE CLAMP_CONNECTION with LED
Connection Type RJ45
Wire Size Range 24-16 AWG
Current Rating 1.5 A
Voltage 0~48 VDC
Output Type Terminal Block
Marker Tags No
Net Weight 0.08 lbs
Gross Weight 0.071 lbs