289-406
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-406

Wago DIN Rail Interface Modules

289-406

Wago DIN Rail Interface Modules
Interface Modulewith male connector
Item Number
289-406
MFG Item Number
51178655
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-406
Interface Modulewith male connector

Series Information

Specifications

Specifications
Manufacturer Part Number 51178655
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Modulewith male connector per DIN 41651 34-pole
Number of Pins 34
Current Rating 1 A
Max Voltage 30 VAC, 50 VDC
Terminal Block Style Double Row
Marker Tags Yes
Wire Size Range 28-12 AWG
Net Weight 0 lbs
Gross Weight 0.136 lbs