289-449
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-449

Wago DIN Rail Interface Modules

289-449

Wago DIN Rail Interface Modules
Interface Module
Item Number
289-449
MFG Item Number
51194181
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-449
Interface Module

Series Information

Specifications

Specifications
Manufacturer Part Number 51194181
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface Module
Voltage 0-30 VAC, 0-50 VDC
D-sub Standard
Number of Pins 50
Input Type Male
Output Type Terminal Block
Max Output Current 1 A
Marker Tags Yes
Wire Size Range 28-12 AWG
Net Weight 0.2175 lbs
Gross Weight 0.218 lbs