289-965
Wago DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

289-965

Wago DIN Rail Interface Modules

289-965

Wago DIN Rail Interface Modules
Interface module with RJ-45 connecto
Item Number
289-965
MFG Item Number
2890965
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
289-965
Interface module with RJ-45 connecto

Series Information

Specifications

Specifications
Manufacturer Part Number 2890965
Manufacturer Wago
Family Series Wago DIN Rail Interface Modules
Description Interface module with RJ-45 connecto
Connection Type RJ45
Wire Size Range 28-12 AWG
Current Rating 1.5 A
Output Type Terminal Block
Marker Tags Yes
Net Weight 0.1543 lbs
Gross Weight 0.154 lbs