Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2890/6T-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, MULTICONDUCTOR, PLENUM
MFG Item Number
2890/6T-CX-1000
2890/6T-CX-1000 Olympic Wire and Cable Wire & Cable, 1000ft. Coil, MULTICONDUCTOR, PLENUM
MFG Item Number
2890/6T-CX-1000
This item cannot be canceled or returned
Description
1000ft. Coil, MULTICONDUCTOR, PLENUM
Specifications
Specifications
| Manufacturer Part Number |
2890/6T-CX-1000 |
| Manufacturer |
Olympic Wire and Cable |
| Family Series |
Olympic Wire and Cable Wire & Cable |
| Description |
1000ft. Coil, MULTICONDUCTOR, PLENUM CABLE, SHIELDED, 18AWG STRAND, 6 COND |
| Number of Conductors |
6 |
| Number of Pairs |
3 |
| Conductor Type |
Stranded |
| Wire Size Range |
18 AWG |
| Stranding |
7 |
| Jacket Thickness |
0.035 " |
| Voltage |
300 V |
| Shielding |
Shielded |
| Outer Diameter |
0.21 " |
| Length |
1,000 ' |
| Application |
Sound/Broadcast Audio and Instrumentation Cable |
| Nominal Capacitance C-C |
45 pF/ft |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2890/6T-CX-1000
Olympic Wire and Cable Wire & Cable