Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 28902 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Disconnect Switches |
| Description | NON-AUTOMATIC MOLDED |
| Poles | 3 |
| Current Rating | 63 A |
| AC Voltage | 500 VAC |
| DC Voltage | 125 VDC |
| Operator Type | External Handle |
| Mounting | DIN |
| Enclosed | Yes |
| Fusible | No |
| Approvals | CCC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |