Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 29.401.1253.0 |
|---|---|
| Manufacturer | Wieland |
| Family Series | Wieland Terminal Blocks |
| Description | Terminal Block, KL 16/12 PA DS |
| Number of Poles | 12 |
| Connection Type | Screw Terminals |
| UL Voltage | 250 VAC |
| Wire Size Range | 22-12 AWG |
| Current Rating | 20 A |
| CSA Voltage | 300 VAC |
| IEC Voltage | 500 VAC |
| Spacing Ctr. - Ctr. | 5.4 mm, 10.8 mm |
| Color | White |
| Wire Entry Position | Side |
| Mounting | Chassis Mount, Panel Mount |
| Raised Mounting | No |
| Pluggable | No |
| Material | Polyamide, Nylon |
| Number of Rows | 2 |
| Approvals | CSA, UR |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.085 lbs |