Series Information
| Manufacturer Part Number | 98082801 |
|---|---|
| Manufacturer | Time Mark |
| Family Series | Time Mark Protection Relays |
| Description | 1Ph Frequency Monitor |
| Line Voltage | 80-550 V |
| Hi Pwr (Over Vltg) Trip | No |
| Variable Point Trip | No |
| Var Restart Delay | No |
| Manual Reset | Yes |
| Type of Display | LCD Digital Display |
| Mounting | DIN Rail |
| Output Relay | SPDT |
| Comments | Frequency Monitor, Silver with Gold Flash Contacts |
| Net Weight | 0.5313 lbs |
| Gross Weight | 0.5313 lbs |