290-06120
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

290-06120

Siemens Building Technologies HVAC Valves, FLOWRITE Series

290-06120

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.N.O, 250, SSLN, VR+SKB82.50U
MFG Item Number
290-06120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
290-06120
2.5in.N.O, 250, SSLN, VR+SKB82.50U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 290-06120
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.N.O, 250, SSLN, VR+SKB82.50U
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 153 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring Normally Open
Approvals CSA, UL
Comments ANSI Class 250
Net Weight 7.561 lbs
Gross Weight 7.561 lbs