2900

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2900

Ericson Cordsets, 2900 Series

2900

Ericson Cordsets, 2900 Series
Cord Reel, 30ft. #16/3 Sjt Cable
MFG Item Number
2900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 2900 Series
Item #
2900
Cord Reel, 30ft. #16/3 Sjt Cable

2900 Series Information

  • Light duty bright yellow cord reel with steel housing
  • Ideal for use in machine shops, automotive garages and commercial and light industrial workshops
  • Reel mounts to wall or ceiling
  • 2 ft. primary cord with molded‑on NEMA 5‑15 plug provides wide reach to plug in to nearest receptacle
  • Reel comes with incandescent or fluorescent handlamp
  • Ratchet lock holds cord at desired position

Specifications

Specifications
Manufacturer Part Number 2900
Manufacturer Ericson
Product Series 2900
Family Series Ericson Cordsets, 2900 Series
Description Cord Reel, 30ft. #16/3 Sjt Cable W/Handlamp/Switch
Type Cable Reel
Cord Termination Handlamp
Cable Type SJT
Length 30 '
Voltage 125 VAC
Current Rating 10 A
Wire Size Range 16/3 AWG
Feeder Cord No
Color Yellow
With Plug No
Approvals CSA, UL
Net Weight 9.5 lbs
Gross Weight 9.5 lbs