29003080
Socomec Disconnect Switches, SIDER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29003080 Socomec Disconnect Switches, SIDER Series, SIDER 3X800A F

MFG Item Number
29003080

29003080 Socomec Disconnect Switches, SIDER Series, SIDER 3X800A F

MFG Item Number
29003080
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDER Series
Item #
29003080
SIDER 3X800A F

SIDER Series Information

Specifications

Specifications
Manufacturer Part Number 29003080
Manufacturer Socomec
Product Series SIDER
Family Series Socomec Disconnect Switches, SIDER Series
Description SIDER 3X800A F
Poles 3
Current Rating 800 A
Operator Type Front
Fusible Yes
Net Weight 0 lbs
Gross Weight 0 lbs