Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2901001PGT811153NN Setra Transducers, 290 Series, Sanitary Pressure Transducer, 0-1
MFG Item Number
2901001PGT811153NN
2901001PGT811153NN Setra Transducers, 290 Series, Sanitary Pressure Transducer, 0-1
MFG Item Number
2901001PGT811153NN
This item cannot be canceled or returned
Description
Item #
2901001PGT811153NN
Sanitary Pressure Transducer, 0-1
Specifications
Specifications
| Manufacturer Part Number |
2901001PGT811153NN |
| Manufacturer |
Setra |
| Product Series |
290 |
| Family Series |
Setra Transducers, 290 Series |
| Description |
Sanitary Pressure Transducer, 0-1 PSIG, 2in. Tri-Clover, 4-20 mA, 15ft. Cable, +/-0.02pct. FS, |
| Type |
Differential |
| Pressure Range (Gauge) |
0-1 psi |
| Max Pressure (Gauge) |
1 psi |
| Input |
12-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
1/2 in Conduit |
| Operating Temperature |
-40-260 °F |
| Approvals |
CE |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
2901001PGT811153NN
Setra Transducers, 290 Series