2901060PGT811153LN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2901060PGT811153LN

Setra Transducers, 290 Series

2901060PGT811153LN

Setra Transducers, 290 Series
Pressure Transducer
MFG Item Number
2901060PGT811153LN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 290 Series
Item #
2901060PGT811153LN
Pressure Transducer

290 Series Information


Specifications

Specifications
Manufacturer Part Number 2901060PGT811153LN
Manufacturer Setra
Product Series 290
Family Series Setra Transducers, 290 Series
Description Pressure Transducer
Type Gauge
Accuracy 0.2 %
Pressure Range (Gauge) 0-60 psi
Input 12-30 VDC
Output 4-20 mA
Electrical Connection Cable
Length 15 '
Connection 2 " Tri-Clover
Operating Temperature -40-260 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs