Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Setra Transducers, 290 Series
2901100PGT611153NN
Setra Transducers, 290 Series
Sanitary Pressure Transducer, 0-100
MFG Item Number
2901100PGT611153NN
This item cannot be canceled or returned
Description
Item #
2901100PGT611153NN
Sanitary Pressure Transducer, 0-100
Specifications
Specifications
| Manufacturer Part Number |
2901100PGT611153NN |
| Manufacturer |
Setra |
| Product Series |
290 |
| Family Series |
Setra Transducers, 290 Series |
| Description |
Sanitary Pressure Transducer, 0-100 PSIG, 1-1/2in. Tri-Clover, 4-20 mA, 15ft. Cable, +/-0.02pct. FS, |
| Type |
Gauge |
| Accuracy |
0.2 % |
| Pressure Range (Gauge) |
0-100 psi |
| Input |
12-30 VDC |
| Output |
4-20 mA |
| Electrical Connection |
Cable |
| Length |
15 ' |
| Connection |
1-1/2 " Tri-Clover |
| Operating Temperature |
-40-260 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2901100PGT611153NN
Setra Transducers, 290 Series