29026
Altech Plugs & Receptacles, IRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29026 Altech Plugs & Receptacles, IRC Series, Female Insert

MFG Item Number
29026

29026 Altech Plugs & Receptacles, IRC Series, Female Insert

MFG Item Number
29026
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IRC Series
Item #
29026
Female Insert

IRC Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 29026
Manufacturer Altech
Product Series IRC
Family Series Altech Plugs & Receptacles, IRC Series
Description Female Insert
Number of Contacts 32 Pole with Ground
Connection Configuration Female
Size 14 AWG
Current Rating 16 A
Voltage 400 V
Operating Temperature -40-125 °C
Material Copper Alloy
Finish Hard-Silver
Wire Size Range 14 AWG
Approvals CE, UR
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
Alternatives
CNEF-16TN
CNEF-16TN
ILME Plugs & Receptacles