29054160
Socomec Disconnect Switches, SIDER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29054160 Socomec Disconnect Switches, SIDER Series, SIDER 4X1600A L

MFG Item Number
29054160

29054160 Socomec Disconnect Switches, SIDER Series, SIDER 4X1600A L

MFG Item Number
29054160
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDER Series
Item #
29054160
SIDER 4X1600A L

SIDER Series Information

Specifications

Specifications
Manufacturer Part Number 29054160
Manufacturer Socomec
Product Series SIDER
Family Series Socomec Disconnect Switches, SIDER Series
Description SIDER 4X1600A L
Poles 4
Current Rating 1,600 A
Operator Type Front
Fusible Yes
Class L
Net Weight 0 lbs
Gross Weight 0 lbs