Microlert Series Information
| Manufacturer Part Number | 290LF-120-240-G |
|---|---|
| Manufacturer | Tomar Electronics |
| Product Series | Microlert |
| Family Series | Tomar Electronics Visual Signaling Devices, Microlert Series |
| Description | Green, Flashing 120-240 VAC 1/2 IN Pipe Mount LED - Microlert Mini LED Signal Lights / Status Lights |
| Operation | Flashing |
| Voltage | 85-265 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Color | Green |
| Lamp Type | LED |
| Flash Rate/Minute | 75 |
| Mounting | Pipe |
| Hazardous Location | No |
| Explosion Proof | No |
| Operating Temperature | -40-185 °F |
| NEMA Rating | NEMA 4X |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |