291-06041
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

291-06041

Siemens Building Technologies HVAC Valves, FLOWRITE Series

291-06041

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in. N.O,125,SSLN,VR,MM+SKB62U
MFG Item Number
291-06041
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
291-06041
3in. N.O,125,SSLN,VR,MM+SKB62U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 291-06041
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in. N.O,125,SSLN,VR,MM+SKB62U
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 101 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Approvals CSA, cUL, UL
Comments ANSI Class 125, 4-20 mA or 0-10 VDC Control Signal
Net Weight 9 lbs
Gross Weight 9 lbs