FLOWRITE Series Information
| Manufacturer Part Number | 291-06161 |
|---|---|
| Manufacturer | Siemens Building Technologies |
| Product Series | FLOWRITE |
| Family Series | Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description | 3in. W.M,125,BZ=pct.,OR,MM+SKB62U |
| Capacity | 100 Cv |
| Pipe Size | 3 " |
| Connection Type | Flanged |
| Max Close-Off Pressure | 63 psi |
| Body Pattern | Three-Way Mixing |
| Valve Style | Globe |
| Medium Temperature Range | 20-250 °F |
| Flow Characteristic | Equal Percentage In-Line/Linear Angled |
| Nominal Voltage | 24 VAC |
| Fail-Safe Mode | Spring Normally Closed |
| Approvals | CSA, cUL, UL |
| Comments | ANSI Class 125, 4-20 mA or 0-10 VDC Control Signal |
| Net Weight | 9.88 lbs |
| Gross Weight | 9.88 lbs |