291-F7Z-12K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

291-F7Z-12K Edwards Signaling Switches, 291 Failsf 100Va Mag Z 18/3 Sj

MFG Item Number
291-F7Z-12K

291-F7Z-12K Edwards Signaling Switches, 291 Failsf 100Va Mag Z 18/3 Sj

MFG Item Number
291-F7Z-12K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
291-F7Z-12K
291 Failsf 100Va Mag Z 18/3 Sj

Series Information

Specifications

Specifications
Manufacturer Part Number 291-F7Z-12K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 291 Failsf 100Va Mag Z 18/3 Sj
Contacts 1NO
Switch On Distance 8 mm
Switch Off Distance 30 mm
Nominal Voltage 120 VAC
Voltage 120 VAC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals CSA, UL
Net Weight 1.195 lbs
Gross Weight 1.195 lbs