29115
BAPI HVAC Sensors, BAPI-Stat 4 XC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29115 BAPI HVAC Sensors, BAPI-Stat 4 XC Series, BA/BS4XC-C-2-10C16-20M16-Z-WMW

MFG Item Number
BA/BS4XC-C-2-10C16-20M16-Z-WMW

29115 BAPI HVAC Sensors, BAPI-Stat 4 XC Series, BA/BS4XC-C-2-10C16-20M16-Z-WMW

MFG Item Number
BA/BS4XC-C-2-10C16-20M16-Z-WMW
Item Number
29115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, BAPI-Stat 4 XC Series
Item #
29115
BA/BS4XC-C-2-10C16-20M16-Z-WMW

BAPI-Stat 4 XC Series Information


Specifications

Specifications
Manufacturer Part Number BA/BS4XC-C-2-10C16-20M16-Z-WMW
Manufacturer BAPI
Product Series BAPI-Stat 4 XC
Family Series BAPI HVAC Sensors, BAPI-Stat 4 XC Series
Description BA/BS4XC-C-2-10C16-20M16-Z-WMW
Application Indoor
Output 4-20 mA
Input 16-30 VDC, 18-30 VAC
Humidity Range 0-100 % RH
Display LCD
Override No
Set Point No
Operating Temperature 50-90 °F
Comments BA/BS4XC-C-2-10C16-20M16-Z-WMW
Net Weight 0.25 lbs
Gross Weight 0.25 lbs