Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles, IRC Series
29131
Altech Plugs & Receptacles, IRC Series
This item cannot be canceled or returned
Description
Plugs & Receptacles, IRC Series
Specifications
Specifications
| Manufacturer Part Number |
29131 |
| Manufacturer |
Altech |
| Product Series |
IRC |
| Family Series |
Altech Plugs & Receptacles, IRC Series |
| Description |
IND-CON HOOD |
| Material |
Aluminum |
| Thread Size |
NPT 1/2 |
| Enclosure |
Hood |
| Net Weight |
0.215 lbs |
| Gross Weight |
0.215 lbs |
29131
Altech Plugs & Receptacles, IRC Series