29154012
Socomec Disconnect Switches, SIDER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29154012 Socomec Disconnect Switches, SIDER Series, SIDER ND 4X125A L DR

MFG Item Number
29154012

29154012 Socomec Disconnect Switches, SIDER Series, SIDER ND 4X125A L DR

MFG Item Number
29154012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIDER Series
Item #
29154012
SIDER ND 4X125A L DR

SIDER Series Information

Specifications

Specifications
Manufacturer Part Number 29154012
Manufacturer Socomec
Product Series SIDER
Family Series Socomec Disconnect Switches, SIDER Series
Description SIDER ND 4X125A L DR
Poles 4
Current Rating 125 A
Operator Type Front
Fusible Yes
Class L
Net Weight 0 lbs
Gross Weight 0 lbs